Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2130-632-AL
- Zoro # G622962103
product price:Â
$
20.89
/pk of 25, $0.84/ea
Sold in multiples of 16Â pks for
$334.24
Key Features
Thread Fit Side A
2B
Thread Size Size B
#6-32
Hex Width
1/4 in
Wire Rope Length
2 1/4 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2130-632-AL
- Zoro #
- G622962103
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Wire Rope Length
- 2 1/4 in
- Body Length
- 2 1/4 in
- Thread Size Side A
- #6-32
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 2011-T3
- Finish
- Plain
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Material
- Aluminum
- Item
- Hex Female Standoff
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 2 1/4 in, Body Length 2 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.