Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2136-632-SS
- Zoro # G023942919
product price:Â
$
148.99
/pk of 25, $5.96/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thread Gender Side A
Female
Shape
Hex
Material Grade/Class
18-8
Body Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2136-632-SS
- Zoro #
- G023942919
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Thread Gender Side A
- Female
- Shape
- Hex
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 3 in
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Overall Length
- 3 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Hex Female Standoff, Overall Length 3 in, Body Length 3 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.