Hex Female Standoff, PK25
- Mfr # 2167T-632-S-12
- Zoro # G722962997
product price:Â
$
15.85
/pk of 25, $0.63/ea
Sold in multiples of 21Â pks for
$332.85
Key Features
Thread Size Side A
#6-32
Thread Gender Side B
Female
Thread Direction
Right Hand
Body Length
9/32 in
Thread Size Size B
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2167T-632-S-12
- Zoro #
- G722962997
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Material Grade/Class
- Not Graded
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Material
- Steel
- Thread Type
- Coarse
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Thread Style
- Fully Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #6-32
- Body Length
- 9/32 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 9/32 in
- Hex Width
- 5/16 in
- Overall Length
- 9/32 in
- Length
- 9/32 in
Description
Hex Female Standoff, Overall Length 9/32 in, Body Length 9/32 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.