Hex Female Standoff, PK25
- Mfr # 2179-1032-S-12
- Zoro # G422962785
product price:Â
$
48.39
/pk of 25, $1.94/ea
Sold in multiples of 7Â pks for
$338.73
Key Features
Thread Type
Fine
Thread Fit Side A
2B
Thread Gender Side A
Female
Shape
Hex
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2179-1032-S-12
- Zoro #
- G422962785
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Fine
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Shape
- Hex
- Material
- Steel
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Item
- Hex Female Standoff
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 1 in
- Thread Size Size B
- #10-32
- Hex Width
- 5/16 in
- Body Length
- 1 in
- Thread Size Side A
- #10-32
- Overall Length
- 1 in
- Length
- 1 in
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.