Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1704-440-N
- Zoro # G522963699
product price:Â
$
60.95
/pk of 25, $2.44/ea
Sold in multiples of 6Â pks for
$365.70
Key Features
Thread Gender Side A
Female
Thread Fit Side A
2B
Material
Nylon
Shape
Round
Material Grade/Class
6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1704-440-N
- Zoro #
- G522963699
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Material
- Nylon
- Shape
- Round
- Material Grade/Class
- 6/6
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- System of Measurement
- Inch
- Item
- Round Female Standoffs
- Thread Style
- Partially Threaded
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #4-40
- Outside Diameter
- 1/4 in
- Body Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Thread Size Size B
- #4-40
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Round Female Standoffs, Overall Length 1 3/4 in, Body Length 1 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.