Hex Female Standoff, PK25
- Mfr # 2191-1032-SS
- Zoro # G922963510
product price:Â
$
164.99
/pk of 25, $6.60/ea
Sold in multiples of 2Â pks for
$329.98
Free Shipping & Returns
Key Features
Body Length
1 3/4 in
Thread Direction
Right Hand
Thread Fit Side A
2B
Finish
Plain
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2191-1032-SS
- Zoro #
- G922963510
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Finish
- Plain
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Shape
- Hex
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Type
- Fine
- Standoff Type
- Female-Female Standoff
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 1 3/4 in
- Thread Size Side A
- #10-32
- Wire Rope Length
- 1 3/4 in
- Thread Size Size B
- #10-32
- Hex Width
- 5/16 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hex Female Standoff, Overall Length 1 3/4 in, Body Length 1 3/4 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.