Hex Female Standoff, PK25
- Mfr # 2242-832-SS
- Zoro # G322964865
product price:Â
$
111.99
/pk of 25, $4.48/ea
Sold in multiples of 3Â pks for
$335.97
Free Shipping & Returns
Key Features
Hex Width
3/8 in
Thread Gender Side B
Female
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2242-832-SS
- Zoro #
- G322964865
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Shape
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/8 in
- Wire Rope Length
- 3/4 in
- Thread Size Size B
- #8-32
- Body Length
- 3/4 in
- Thread Size Side A
- #8-32
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.