Hex Female Standoff, PK25
- Mfr # 2250-832-AL
- Zoro # G423942977
product price:Â
$
32.15
/pk of 25, $1.29/ea
Key Features
Thread Direction
Right Hand
System of Measurement
Inch
Finish
Plain
Overall Length
1 1/4 in
Thread Size Side A
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2250-832-AL
- Zoro #
- G423942977
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Finish
- Plain
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Material
- Aluminum
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Type
- Coarse
- Material Grade/Class
- 2011-T3
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 1 1/4 in
- Thread Size Side A
- #8-32
- Hex Width
- 3/8 in
- Thread Size Size B
- #8-32
- Body Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Female Standoff, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.