Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4503-632-SS
- Zoro # G222963524
product price:Â
$
26.69
/pk of 25, $1.07/ea
Sold in multiples of 13Â pks for
$346.97
Key Features
Finish
Plain
Hex Width
3/16 in
Material Grade/Class
18-8
Material
Stainless Steel
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4503-632-SS
- Zoro #
- G222963524
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/16 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 5/8 in
- Thread Size Size B
- #6-32
- Body Length
- 3/8 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Details
- Finish
- Plain
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Shape
- Hex
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 5/8 in, Body Length 3/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.