Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2258-1032-AL-7
- Zoro # G222964095
product price:Â
$
75.15
/pk of 25, $3.01/ea
Sold in multiples of 5Â pks for
$375.75
Key Features
Thread Size Size B
#10-32
Material Grade/Class
2011-T3
Finish
Alodine
Thread Style
Partially Threaded
Thread Size Side A
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2258-1032-AL-7
- Zoro #
- G222964095
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Wire Rope Length
- 1 3/4 in
- Hex Width
- 3/8 in
- Body Length
- 1 3/4 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Details
- Material Grade/Class
- 2011-T3
- Finish
- Alodine
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Aluminum
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Type
- Fine
- Standoff Type
- Female-Female Standoff
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 1 3/4 in, Body Length 1 3/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.