Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2268-1032-SS
- Zoro # G722962607
product price:Â
$
423.99
/pk of 25, $16.96/ea
Free Shipping & Returns
Key Features
Thread Fit Side A
2B
Thread Size Side A
#10-32
Shape
Hex
System of Measurement
Inch
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2268-1032-SS
- Zoro #
- G722962607
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #10-32
- Hex Width
- 3/8 in
- Wire Rope Length
- 2 3/4 in
- Body Length
- 2 3/4 in
- Thread Size Size B
- #10-32
- Overall Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Thread Fit Side A
- 2B
- Shape
- Hex
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Thread Type
- Fine
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Finish
- Plain
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 2 3/4 in, Body Length 2 3/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.