Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2274-1032-S-12
- Zoro # G222963395
product price:Â
$
154.99
/pk of 25, $6.20/ea
Sold in multiples of 3Â pks for
$464.97
Free Shipping & Returns
Key Features
Shape
Hex
Wire Rope Length
4 in
Body Length
4 in
Standoff Type
Female-Female Standoff
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2274-1032-S-12
- Zoro #
- G222963395
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Material
- Steel
- Thread Style
- Partially Threaded
- Thread Type
- Fine
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 4 in
- Body Length
- 4 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Hex Width
- 3/8 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Hex Female Standoff, Overall Length 4 in, Body Length 4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.