Hex Female Standoff, PK25
- Mfr # 2274-1032-SS
- Zoro # G522963415
product price:Â
$
518.99
/pk of 25, $20.76/ea
Free Shipping & Returns
Key Features
Hex Width
3/8 in
Material Grade/Class
18-8
Thread Size Side A
#10-32
Body Length
4 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2274-1032-SS
- Zoro #
- G522963415
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Item
- Hex Female Standoff
- Thread Type
- Fine
- Thread Fit Side A
- 2B
- Shape
- Hex
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/8 in
- Thread Size Side A
- #10-32
- Body Length
- 4 in
- Thread Size Size B
- #10-32
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Hex Female Standoff, Overall Length 4 in, Body Length 4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.