Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2276-1032-AL
- Zoro # G022963564
product price:Â
$
217.99
/pk of 25, $8.72/ea
Sold in multiples of 2Â pks for
$435.98
Free Shipping & Returns
Key Features
Body Length
4 1/2 in
Standoff Type
Female-Female Standoff
Finish
Plain
Material
Aluminum
Thread Size Side A
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2276-1032-AL
- Zoro #
- G022963564
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Material
- Aluminum
- Item
- Hex Female Standoff
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Thread Type
- Fine
- Material Grade/Class
- 2011-T3
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 4 1/2 in
- Thread Size Side A
- #10-32
- Wire Rope Length
- 4 1/2 in
- Thread Size Size B
- #10-32
- Hex Width
- 3/8 in
- Overall Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Hex Female Standoff, Overall Length 4 1/2 in, Body Length 4 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.