Hex Female Standoff, PK25
- Mfr # 2305-1032-N
- Zoro # G622964916
product price:Â
$
98.49
/pk of 25, $3.94/ea
Sold in multiples of 4Â pks for
$393.96
Key Features
Wire Rope Length
1/2 in
Thread Fit Side A
2B
Thread Type
Fine
Thread Size Size B
#10-32
Thread Size Side A
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2305-1032-N
- Zoro #
- G622964916
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Thread Type
- Fine
- Material
- Nylon
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Material Grade/Class
- 6/6
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Shape
- Hex
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Wire Rope Length
- 1/2 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Hex Width
- 1/2 in
- Body Length
- 1/2 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.