Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2307-2520-N
- Zoro # G622963209
product price:Â
$
118.99
/pk of 25, $4.76/ea
Sold in multiples of 3Â pks for
$356.97
Free Shipping & Returns
Key Features
Thread Style
Fully Threaded
Standoff Type
Female-Female Standoff
System of Measurement
Inch
Material Grade/Class
6/6
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2307-2520-N
- Zoro #
- G622963209
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 5/8 in
- Thread Size Side A
- 1/4"-20
- Thread Size Size B
- 1/4"-20
- Hex Width
- 1/2 in
- Body Length
- 5/8 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Details
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Material Grade/Class
- 6/6
- Material
- Nylon
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Shell Material
- Nylon
Description
Hex Female Standoff, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.