Hex Female Standoff, PK25
- Mfr # 2309-1032-S-12
- Zoro # G022962147
product price:Â
$
117.99
/pk of 25, $4.72/ea
Sold in multiples of 3Â pks for
$353.97
Free Shipping & Returns
Key Features
Thread Style
Fully Threaded
Thread Fit Side A
2B
Material
Steel
Hex Width
1/2 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2309-1032-S-12
- Zoro #
- G022962147
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/2 in
- Wire Rope Length
- 3/4 in
- Body Length
- 3/4 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Thread Style
- Fully Threaded
- Thread Fit Side A
- 2B
- Material
- Steel
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Thread Type
- Fine
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Shape
- Hex
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.