Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4603-1032-AL
- Zoro # G622963896
product price:Â
$
33.39
/pk of 25, $1.34/ea
Sold in multiples of 10Â pks for
$333.90
Key Features
Shape
Hex
Thread Style
Partially Threaded
Thread Fit Side B
2B
Thread Gender Side B
Female
Hex Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4603-1032-AL
- Zoro #
- G622963896
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Type
- Fine
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 5/16 in
- Wire Rope Length
- 2 7/8 in
- Body Length
- 2 1/2 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Overall Length
- 2 7/8 in
- Length
- 2 7/8 in
Description
Hex Male-Female Standoff, Overall Length 2 7/8 in, Body Length 2 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.