Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2313-2520-AL
- Zoro # G923943009
product price:Â
$
43.15
/pk of 25, $1.73/ea
Key Features
Finish
Plain
Overall Length
1 in
Thread Direction
Right Hand
Material
Aluminum
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2313-2520-AL
- Zoro #
- G923943009
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- Thread Size Side A
- 1/4"-20
- Body Length
- 1 in
- Hex Width
- 1/2 in
- Thread Size Size B
- 1/4"-20
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Finish
- Plain
- Thread Direction
- Right Hand
- Material
- Aluminum
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Material Grade/Class
- 2011-T3
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Shape
- Hex
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.