Hex Female Standoff, PK25
- Mfr # 2321-2520-S-12
- Zoro # G822962859
product price:Â
$
53.85
/pk of 25, $2.15/ea
Sold in multiples of 7Â pks for
$376.95
Key Features
Standoff Type
Female-Female Standoff
Shape
Hex
Wire Rope Length
1 1/2 in
System of Measurement
Inch
Material Grade/Class
Not Graded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2321-2520-S-12
- Zoro #
- G822962859
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Material
- Steel
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Finish
- Zinc-Plated
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 1 1/2 in
- Thread Size Side A
- 1/4"-20
- Thread Size Size B
- 1/4"-20
- Body Length
- 1 1/2 in
- Hex Width
- 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.