Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2333-2520-S
- Zoro # G723943094
product price:Â
$
125.99
/pk of 25, $5.04/ea
Free Shipping & Returns
Key Features
Material
Steel
Thread Direction
Right Hand
Thread Size Side A
1/4"-20
System of Measurement
Inch
Hex Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2333-2520-S
- Zoro #
- G723943094
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- 1/4"-20
- Hex Width
- 1/2 in
- Thread Size Size B
- 1/4"-20
- Overall Length
- 2 1/2 in
- Body Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Material
- Steel
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Material Grade/Class
- Not Graded
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 2 1/2 in, Body Length 2 1/2 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.