Hex Female Standoff, PK25
- Mfr # 2341-2520-S
- Zoro # G623942982
product price:Â
$
159.99
/pk of 25, $6.40/ea
Free Shipping & Returns
Key Features
Shape
Hex
Thread Gender Side B
Female
Thread Gender Side A
Female
Body Length
4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2341-2520-S
- Zoro #
- G623942982
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material Grade/Class
- Not Graded
- Material
- Steel
- Thread Style
- Partially Threaded
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 4 in
- Thread Size Side A
- 1/4"-20
- Overall Length
- 4 in
- Hex Width
- 1/2 in
- Thread Size Size B
- 1/4"-20
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Hex Female Standoff, Overall Length 4 in, Body Length 4 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.