Hex Female Standoff, PK25
- Mfr # 2345-2520-S-12
- Zoro # G522961947
product price:Â
$
438.99
/pk of 25, $17.56/ea
Free Shipping & Returns
Key Features
Wire Rope Length
5 in
Thread Type
Coarse
Standoff Type
Female-Female Standoff
Thread Gender Side A
Female
Hex Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2345-2520-S-12
- Zoro #
- G522961947
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Finish
- Zinc-Plated
- Material
- Steel
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Shape
- Hex
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Thread Style
- Partially Threaded
- Material Grade/Class
- Not Graded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 5 in
- Hex Width
- 1/2 in
- Body Length
- 5 in
- Thread Size Size B
- 1/4"-20
- Thread Size Side A
- 1/4"-20
- Overall Length
- 5 in
- Length
- 5 in
Description
Hex Female Standoff, Overall Length 5 in, Body Length 5 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.