Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2400-3716-S-12
- Zoro # G022962253
product price:Â
$
185.99
/pk of 25, $7.44/ea
Sold in multiples of 2Â pks for
$371.98
Free Shipping & Returns
Key Features
Wire Rope Length
2 1/2 in
Material Grade/Class
Not Graded
Body Length
2 1/2 in
Material
Steel
Thread Size Size B
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2400-3716-S-12
- Zoro #
- G022962253
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 2 1/2 in
- Body Length
- 2 1/2 in
- Thread Size Size B
- 3/8"-16
- Thread Size Side A
- 3/8"-16
- Hex Width
- 5/8 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Material Grade/Class
- Not Graded
- Material
- Steel
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Finish
- Zinc-Plated
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Shape
- Hex
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 2 1/2 in, Body Length 2 1/2 in, Hex Width 5/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.