Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2405-1032-AL
- Zoro # G822961777
product price:Â
$
301.99
/pk of 25, $12.08/ea
Sold in multiples of 2Â pks for
$603.98
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Type
Fine
Thread Size Size B
#10-32
Thread Style
Partially Threaded
Material Grade/Class
2011-T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2405-1032-AL
- Zoro #
- G822961777
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- System of Measurement
- Inch
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- Material Grade/Class
- 2011-T3
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Material
- Aluminum
- Finish
- Plain
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #10-32
- Body Length
- 3 1/4 in
- Hex Width
- 5/8 in
- Thread Size Side A
- #10-32
- Wire Rope Length
- 3 1/4 in
- Overall Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Hex Female Standoff, Overall Length 3 1/4 in, Body Length 3 1/4 in, Hex Width 5/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.