Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4500-256-N
- Zoro # G522964788
product price:Â
$
40.49
/pk of 25, $1.62/ea
Sold in multiples of 9Â pks for
$364.41
Key Features
Material
Nylon
Thread Gender Side B
Female
Body Length
3/16 in
Hex Width
3/16 in
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4500-256-N
- Zoro #
- G522964788
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 3/16 in
- Hex Width
- 3/16 in
- Wire Rope Length
- 11/32 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Overall Length
- 11/32 in
- Length
- 11/32 in
Description
Hex Male-Female Standoff, Overall Length 11/32 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.