Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4500-440-SS
- Zoro # G722963963
product price:Â
$
15.85
/pk of 25, $0.63/ea
Sold in multiples of 21Â pks for
$332.85
Key Features
Material Grade/Class
18-8
Material
Stainless Steel
Wire Rope Length
3/8 in
Thread Fit Side A
2A
Body Length
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4500-440-SS
- Zoro #
- G722963963
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Finish
- Plain
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 3/8 in
- Body Length
- 3/16 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Description
Hex Male-Female Standoff, Overall Length 3/8 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.