Hex Male-Female Standoff, PK25
- Mfr # 4508-440-SS-20
- Zoro # G122964324
product price:Â
$
32.55
/pk of 25, $1.30/ea
Sold in multiples of 11Â pks for
$358.05
Key Features
Shape
Hex
Thread Gender Side A
Male
Thread Size Size B
#4-40
Thread Fit Side A
2A
Hex Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4508-440-SS-20
- Zoro #
- G122964324
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Body Length
- 11/16 in
- Wire Rope Length
- 7/8 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Shape
- Hex
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Item
- Hex Male-Female Standoff
- Material
- Stainless Steel
- Thread Fit Side B
- 2B
- Finish
- Passivated
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 11/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.