Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4532T-440-N
- Zoro # G822962163
product price:Â
$
81.39
/pk of 25, $3.26/ea
Sold in multiples of 5Â pks for
$406.95
Key Features
Wire Rope Length
19/32 in
Thread Fit Side B
2B
Thread Fit Side A
2A
Finish
Plain
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4532T-440-N
- Zoro #
- G822962163
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Finish
- Plain
- Thread Type
- Coarse
- Material
- Nylon
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Wire Rope Length
- 19/32 in
- Thread Size Size B
- #4-40
- Body Length
- 13/32 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Overall Length
- 19/32 in
- Length
- 19/32 in
Description
Hex Male-Female Standoff, Overall Length 19/32 in, Body Length 13/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.