Hex Male-Female Standoff, PK25
- Mfr # 4501T-440-N
- Zoro # G122962955
product price:Â
$
72.99
/pk of 25, $2.92/ea
Sold in multiples of 5Â pks for
$364.95
Key Features
Material
Nylon
Thread Type
Coarse
Thread Size Side A
#4-40
Thread Size Size B
#4-40
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4501T-440-N
- Zoro #
- G122962955
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Thread Type
- Coarse
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Finish
- Plain
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Shape
- Hex
- Thread Gender Side B
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Body Length
- 9/32 in
- Hex Width
- 3/16 in
- Wire Rope Length
- 15/32 in
- Overall Length
- 15/32 in
- Length
- 15/32 in
Description
Hex Male-Female Standoff, Overall Length 15/32 in, Body Length 9/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.