Hex Male-Female Standoff, PK25
- Mfr # 4502-256-S-12
- Zoro # G022963540
product price:Â
$
16.29
/pk of 25, $0.65/ea
Sold in multiples of 21Â pks for
$342.09
Key Features
Thread Type
Coarse
Finish
Zinc-Plated
Thread Fit Side A
2A
Thread Size Side A
#2-56
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4502-256-S-12
- Zoro #
- G022963540
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Material
- Steel
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- Not Graded
- Shape
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #2-56
- Body Length
- 5/16 in
- Wire Rope Length
- 15/32 in
- Thread Size Size B
- #2-56
- Hex Width
- 3/16 in
- Overall Length
- 15/32 in
- Length
- 15/32 in
Description
Hex Male-Female Standoff, Overall Length 15/32 in, Body Length 5/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.