Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4502-440-AL
- Zoro # G522962807
product price:Â
$
5.85
/pk of 25, $0.23/ea
Sold in multiples of 57Â pks for
$333.45
Key Features
Thread Style
Partially Threaded
Thread Size Side A
#4-40
Thread Gender Side A
Male
Shape
Hex
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4502-440-AL
- Zoro #
- G522962807
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Wire Rope Length
- 1/2 in
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Body Length
- 5/16 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Details
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Shape
- Hex
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- Material
- Aluminum
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 1/2 in, Body Length 5/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.