Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4507-256-SS
- Zoro # G822963528
product price:Â
$
72.99
/pk of 25, $2.92/ea
Sold in multiples of 5Â pks for
$364.95
Key Features
Thread Gender Side B
Female
Finish
Plain
Thread Type
Coarse
Material Grade/Class
18-8
Body Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4507-256-SS
- Zoro #
- G822963528
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 5/8 in
- Wire Rope Length
- 25/32 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Hex Width
- 3/16 in
- Overall Length
- 25/32 in
- Length
- 25/32 in
Details
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Shape
- Hex
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 25/32 in, Body Length 5/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.