Hex Male-Female Standoff, PK25
- Mfr # 4502-632-S-12
- Zoro # G322963189
product price:Â
$
18.35
/pk of 25, $0.73/ea
Sold in multiples of 18Â pks for
$330.30
Key Features
Material Grade/Class
Not Graded
Thread Size Size B
#6-32
Thread Fit Side B
2B
Thread Fit Side A
2A
Wire Rope Length
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4502-632-S-12
- Zoro #
- G322963189
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- Not Graded
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Finish
- Zinc-Plated
- Material
- Steel
- Thread Gender Side A
- Male
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #6-32
- Wire Rope Length
- 9/16 in
- Hex Width
- 3/16 in
- Body Length
- 5/16 in
- Thread Size Side A
- #6-32
- Overall Length
- 9/16 in
- Length
- 9/16 in
Description
Hex Male-Female Standoff, Overall Length 9/16 in, Body Length 5/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.