Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK9
- Mfr # 4719-2520-SS
- Zoro # G422962259
product price:Â
$
358.99
/pk of 9, $39.89/ea
Free Shipping & Returns
Key Features
Finish
Plain
Material Grade/Class
18-8
Shape
Hex
Thread Gender Side A
Male
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4719-2520-SS
- Zoro #
- G422962259
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Material Grade/Class
- 18-8
- Shape
- Hex
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Standoff Type
- Male-Female Standoff
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- 1/4"-20
- Hex Width
- 1/2 in
- Wire Rope Length
- 7 in
- Body Length
- 6 1/2 in
- Thread Size Size B
- 1/4"-20
- Overall Length
- 7 in
- Length
- 7 in
Description
Hex Male-Female Standoff, Overall Length 7 in, Body Length 6 1/2 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.