Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4502T-440-SS-20
- Zoro # G922963879
product price:Â
$
56.75
/pk of 25, $2.27/ea
Sold in multiples of 6Â pks for
$340.50
Key Features
Thread Gender Side A
Male
Wire Rope Length
17/32 in
Hex Width
3/16 in
Thread Fit Side A
2A
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4502T-440-SS-20
- Zoro #
- G922963879
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Material
- Stainless Steel
- Thread Fit Side B
- 2B
- Shape
- Hex
- Thread Gender Side B
- Female
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 17/32 in
- Hex Width
- 3/16 in
- Body Length
- 11/32 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Overall Length
- 17/32 in
- Length
- 17/32 in
Description
Hex Male-Female Standoff, Overall Length 17/32 in, Body Length 11/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.