Hex Female Standoff, PK25
- Mfr # 2254-832-S-12
- Zoro # G322964858
product price:Â
$
97.25
/pk of 25, $3.89/ea
Sold in multiples of 4Â pks for
$389.00
Key Features
Hex Width
3/8 in
Thread Direction
Right Hand
Thread Size Size B
#8-32
Thread Size Side A
#8-32
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2254-832-S-12
- Zoro #
- G322964858
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/8 in
- Thread Size Size B
- #8-32
- Thread Size Side A
- #8-32
- Wire Rope Length
- 1 1/2 in
- Body Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Material
- Steel
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Material Grade/Class
- Not Graded
- Thread Gender Side B
- Female
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.