Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4503-440-N
- Zoro # G822962927
product price:Â
$
42.15
/pk of 25, $1.69/ea
Sold in multiples of 8Â pks for
$337.20
Key Features
Thread Fit Side B
2B
Thread Gender Side B
Female
Thread Gender Side A
Male
Thread Size Size B
#4-40
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4503-440-N
- Zoro #
- G822962927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Wire Rope Length
- 9/16 in
- Hex Width
- 3/16 in
- Body Length
- 3/8 in
- Overall Length
- 9/16 in
- Length
- 9/16 in
Details
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Material
- Nylon
- System of Measurement
- Inch
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Shape
- Hex
- Shell Material
- Nylon
Description
Hex Male-Female Standoff, Overall Length 9/16 in, Body Length 3/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.