Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4599-832-S-12
- Zoro # G222964606
product price:Â
$
34.65
/pk of 25, $1.39/ea
Sold in multiples of 10Â pks for
$346.50
Key Features
Material
Steel
Thread Size Side A
#8-32
Thread Fit Side B
2B
Thread Style
Partially Threaded
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4599-832-S-12
- Zoro #
- G222964606
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Finish
- Zinc-Plated
- Shape
- Hex
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Standoff Type
- Male-Female Standoff
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #8-32
- Hex Width
- 5/16 in
- Wire Rope Length
- 2 3/8 in
- Body Length
- 2 in
- Thread Size Size B
- #8-32
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Hex Male-Female Standoff, Overall Length 2 3/8 in, Body Length 2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.