Hex Male-Female Standoff, PK25
- Mfr # 4530T-632-S-12
- Zoro # G222964910
product price:Â
$
18.79
/pk of 25, $0.75/ea
Sold in multiples of 18Â pks for
$338.22
Key Features
Thread Direction
Right Hand
Standoff Type
Male-Female Standoff
Body Length
9/32 in
Thread Style
Partially Threaded
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4530T-632-S-12
- Zoro #
- G222964910
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Finish
- Zinc-Plated
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Shape
- Hex
- Thread Type
- Coarse
- Material
- Steel
- System of Measurement
- Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 9/32 in
- Wire Rope Length
- 17/32 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 17/32 in
- Length
- 17/32 in
Description
Hex Male-Female Standoff, Overall Length 17/32 in, Body Length 9/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.