Hex Male-Female Standoff, PK25
- Mfr # 4504-256-AL-7
- Zoro # G622963537
product price:Â
$
13.35
/pk of 25, $0.53/ea
Sold in multiples of 25Â pks for
$333.75
Key Features
Shape
Hex
Thread Type
Coarse
Wire Rope Length
19/32 in
Material
Aluminum
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4504-256-AL-7
- Zoro #
- G622963537
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 19/32 in
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Body Length
- 7/16 in
- Hex Width
- 3/16 in
- Overall Length
- 19/32 in
- Length
- 19/32 in
Details
- Shape
- Hex
- Thread Type
- Coarse
- Material
- Aluminum
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Finish
- Alodine
- Thread Gender Side B
- Female
- Material Grade/Class
- 2011-T3
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Standoff Type
- Male-Female Standoff
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 19/32 in, Body Length 7/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.