Hex Male-Female Standoff, PK25
- Mfr # 4504-256-SS
- Zoro # G922964227
product price:Â
$
17.95
/pk of 25, $0.72/ea
Sold in multiples of 19Â pks for
$341.05
Key Features
Thread Fit Side B
2B
Hex Width
3/16 in
Thread Direction
Right Hand
Thread Size Size B
#2-56
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4504-256-SS
- Zoro #
- G922964227
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Finish
- Plain
- Thread Fit Side A
- 2A
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Item
- Hex Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Wire Rope Length
- 19/32 in
- Body Length
- 7/16 in
- Thread Size Side A
- #2-56
- Overall Length
- 19/32 in
- Length
- 19/32 in
Description
Hex Male-Female Standoff, Overall Length 19/32 in, Body Length 7/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.