Hex Male-Female Standoff, PK25
- Mfr # 4505-256-SS-20
- Zoro # G022964677
product price:Â
$
132.99
/pk of 25, $5.32/ea
Sold in multiples of 3Â pks for
$398.97
Free Shipping & Returns
Key Features
Wire Rope Length
21/32 in
System of Measurement
Inch
Material Grade/Class
18-8
Thread Style
Partially Threaded
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4505-256-SS-20
- Zoro #
- G022964677
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 21/32 in
- Thread Size Side A
- #2-56
- Hex Width
- 3/16 in
- Body Length
- 1/2 in
- Thread Size Size B
- #2-56
- Overall Length
- 21/32 in
- Length
- 21/32 in
Details
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- Finish
- Passivated
- Shape
- Hex
- Material
- Stainless Steel
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 21/32 in, Body Length 1/2 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.