Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4505-256-SS
- Zoro # G022963366
product price:Â
$
18.79
/pk of 25, $0.75/ea
Sold in multiples of 18Â pks for
$338.22
Key Features
Thread Size Side A
#2-56
Thread Style
Partially Threaded
Body Length
1/2 in
Thread Size Size B
#2-56
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4505-256-SS
- Zoro #
- G022963366
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Material
- Stainless Steel
- Thread Fit Side B
- 2B
- Finish
- Plain
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #2-56
- Body Length
- 1/2 in
- Thread Size Size B
- #2-56
- Hex Width
- 3/16 in
- Wire Rope Length
- 21/32 in
- Overall Length
- 21/32 in
- Length
- 21/32 in
Description
Hex Male-Female Standoff, Overall Length 21/32 in, Body Length 1/2 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.