Hex Male-Female Standoff, PK25
- Mfr # 4505-632-SS
- Zoro # G222962312
product price:Â
$
19.65
/pk of 25, $0.79/ea
Sold in multiples of 17Â pks for
$334.05
Key Features
Wire Rope Length
3/4 in
Thread Size Size B
#6-32
Thread Gender Side A
Male
Thread Size Side A
#6-32
Body Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4505-632-SS
- Zoro #
- G222962312
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Shape
- Hex
- Material
- Stainless Steel
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- Thread Direction
- Right Hand
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 3/4 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Body Length
- 1/2 in
- Hex Width
- 3/16 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Male-Female Standoff, Overall Length 3/4 in, Body Length 1/2 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.