Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2104-632-SS
- Zoro # G423942878
product price:Â
$
22.49
/pk of 25, $0.90/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Gender Side A
Female
Material Grade/Class
18-8
Thread Style
Partially Threaded
Thread Size Side A
#6-32
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2104-632-SS
- Zoro #
- G423942878
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Overall Length
- 1/2 in
- Body Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Thread Gender Side A
- Female
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Finish
- Plain
- Shape
- Hex
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.