Hex Male-Female Standoff, PK25
- Mfr # 4551-632-SS
- Zoro # G022964103
product price:Â
$
82.25
/pk of 25, $3.29/ea
Sold in multiples of 5Â pks for
$411.25
Key Features
System of Measurement
Inch
Thread Direction
Right Hand
Hex Width
1/4 in
Thread Fit Side A
2A
Thread Size Side A
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4551-632-SS
- Zoro #
- G022964103
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Gender Side A
- Male
- Finish
- Plain
- Material
- Stainless Steel
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 18-8
- Thread Fit Side B
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Body Length
- 1 9/16 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 13/16 in
- Overall Length
- 1 13/16 in
- Length
- 1 13/16 in
Description
Hex Male-Female Standoff, Overall Length 1 13/16 in, Body Length 1 9/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.