Hex Female Standoff, PK25
- Mfr # 2117-440-SS
- Zoro # G522961831
product price:Â
$
57.19
/pk of 25, $2.29/ea
Sold in multiples of 6Â pks for
$343.14
Key Features
Material
Stainless Steel
System of Measurement
Inch
Thread Direction
Right Hand
Thread Size Side A
#4-40
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2117-440-SS
- Zoro #
- G522961831
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Gender Side A
- Female
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #4-40
- Body Length
- 1 5/16 in
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 5/16 in
- Overall Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Hex Female Standoff, Overall Length 1 5/16 in, Body Length 1 5/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.