Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4507T-440-SS
- Zoro # G022964660
product price:Â
$
51.35
/pk of 25, $2.05/ea
Sold in multiples of 7Â pks for
$359.45
Key Features
Thread Size Size B
#4-40
Material Grade/Class
18-8
Thread Fit Side B
2B
Shape
Hex
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4507T-440-SS
- Zoro #
- G022964660
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Wire Rope Length
- 27/32 in
- Hex Width
- 3/16 in
- Body Length
- 21/32 in
- Overall Length
- 27/32 in
- Length
- 27/32 in
Details
- Material Grade/Class
- 18-8
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Type
- Coarse
- Finish
- Plain
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 27/32 in, Body Length 21/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.