Hex Male-Female Standoff, PK25
- Mfr # 4599-1032-S-12
- Zoro # G522963934
product price:Â
$
106.99
/pk of 25, $4.28/ea
Sold in multiples of 4Â pks for
$427.96
Free Shipping & Returns
Key Features
Thread Fit Side B
2B
Hex Width
5/16 in
Thread Style
Partially Threaded
Thread Gender Side A
Male
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4599-1032-S-12
- Zoro #
- G522963934
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 5/16 in
- Body Length
- 2 in
- Wire Rope Length
- 2 3/8 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
Details
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Type
- Fine
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- Not Graded
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Material
- Steel
- Shape
- Hex
- System of Measurement
- Inch
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 2 3/8 in, Body Length 2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.